Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 0.25 to 0.31 in.
Mfr # 074-01-001
Zoro # G2657164
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cord Connector Aluminum
- Material - External Strain Relief Stainless Steel
- Cable Dia. Range 0.25" to 0.31"
- Length - Box to End of Connector 7/8 in
- Number of Cords 1
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-001
- Zoro # G2657164
- UPC # 783585321813
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.25" to 0.31" |
Length - Box to End of Connector | 7/8 in |
Mesh Length | 2-3/4" |
Cord Dia. Range | 0.25 in to 0.31 in |
Trade Size | 3/8" |
Length - External Strain Relief | 2 3/4 in |
Compatible Conduit Trade Size | 3/8 in |
Thread Size | 3/8 in |
Form Size | F1 |
Hub Size | 3/8 in MNPT |
Cable Diameter Range | 0.250 in-0.312 in |
Cable Size | .250"-.312" (.63-.79) |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 2 3/4 in, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 3 D (F1.5X3WH6)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- WOODS Powr Blck3Out50' 12G Org (819)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 073031215 (073031215)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- Hubbell Wiring Device-Kellems Strain Relief Grips