Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Splice Cover, White, PVC, Covers
Mfr # PT1SC
Zoro # G0993851
product price: $0.89
/ea
Sold in multiples of 5 for $4.45
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color White
- For Use With Premise-Trak(R) Raceways
- Material Plastic
- Width 7/8 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT1SC
- Zoro # G0993851
- UPC # 783585338002
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 7/8 in |
Height | 3/4 in |
Length | 1 in |
Length (Straight Wireway) | 1 in |
Width (In.) | 0.74 |
Height (In.) | 0.89 |
Raceway Width | 7/8 in |
Raceway Length | 1 in |
Length (In.) | 1 |
Details
Item | Splice Cover |
Fittings Sub-Category | Covers |
Color | White |
For Use With | Premise-Trak(R) Raceways |
Material | Plastic |
Standards | CSA Certified, UL |
Material of Construction | PVC |
Features | For Covering Potential Openings where Two Lengths of Raceway Come Together |
Series | Premise-Trak(R) |
Item Type | PT1 PremiseTrak Series |
Type | Miscellaneous Fittings |
Style | Splice Cover |
Performance | Environmental - Flammability - UL94V-0 Environmental - Operating Temperature - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
Splice Cover, Series Premise-Trak(R), Cover Type -, Material Plastic, Height 3/4 in, Length 1 in, Width 7/8 in, Color White, For Use With Premise-Trak(R) Raceways, Features For Covering Potential Openings where Two Lengths of Raceway Come Together, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (GDB-160MA)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA5)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4751AC Metal Raceway Coupling - Coupler - 1 Pack (HBL4751AC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- Hubbell Wiring Device-Kellems Raceways