Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Spider Box, 30A. Straightblade
Mfr # SDSB1A
Zoro # G3131829
product price: $2,372.50
/ea
Free Shipping & Returns
$2,372.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portable GFCI Receptacle Cord Length No Cord
- Portable GFCI Plug Cord Length No Cord
- Nominal Outside Dia. No Cord
- Plug Cord Length No Cord
- Receptacle Cord Length No Cord
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SDSB1A
- Zoro # G3131829
- Country of Origin United States
- Category Portable GFCI
Dimensions
Portable GFCI Receptacle Cord Length | No Cord |
Portable GFCI Plug Cord Length | No Cord |
Nominal Outside Dia. | No Cord |
Plug Cord Length | No Cord |
Receptacle Cord Length | No Cord |
Details
Item | Spider Box, 30A. Straightblade |
Description
Spider Box, 30A. Straightblade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611J)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC (UBIA215NI)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- HUBBELL WIRING DEVICE-KELLEMS Portable GFCI, 20 AMP, 250 Volt, Self Test, Automatic Set, 25 FT Cord, Triple Tap, Yellow (GFPILST20250LKA)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Portable GFCI Power Supply with Manual Set, 15A, 120V AC, 15' Stripped leads, Black (GFPSTOEMM)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (7706UGCX)
- Hubbell Wiring Device-Kellems Portable GFCI