Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Single Receptacle Cover, Ivory
Mfr # HBL3043BEIV
Zoro # G1507231
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Ivory
- For Use With HBL3000
- Material Steel
- Standards CSA Certified, UL
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3043BEIV
- Zoro # G1507231
- UPC # 783585215488
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 4.5 in |
Overall Depth | 3/8 in |
Width (In.) | 2 3/4 in |
Length (In.) | 4 1/2 in |
Length | 4 1/2 in |
Depth | 3/8 in |
Details
Item | Single Receptacle Cover |
Fittings Sub-Category | Covers |
Color | Ivory |
For Use With | HBL3000 |
Material | Steel |
Standards | CSA Certified, UL |
Features | Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates |
Material of Construction | Steel |
Series | 3000 |
Basic Material | Steel |
Compatible with Product Type | HBL3000 |
Style | Duplex |
Type | Cover Plates |
Item Type | HBL3000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Single Receptacle Cover, Series 3000, Material of Construction Steel, Cover Type -, Color Ivory, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, For Use With HBL3000, Features Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates, Includes -, Standards CSA Certified, UL, Overall Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- AMPHENOL ER 6C 616S SKT RECP (MS3102A14S6S)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- Hubbell Wiring Device-Kellems Raceways