Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod
Mfr # 02403021
Zoro # G0573380
product price: $157.30
/ea
Free Shipping & Returns
$157.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 2 in-2.49 in
- Breaking Strength 8,950 lbs
- Standard CSA Certified
- Style Split Mesh, Rod Closing
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02403021
- Zoro # G0573380
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in-2.49 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in-2.49 in |
Details
Item | Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod |
Material | Stainless Steel |
Breaking Strength | 8,950 lbs |
Standard | CSA Certified |
Style | Split Mesh, Rod Closing |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
UPC | 783585000000 |
Series | Standard Duty |
Application | Single Eye |
Type | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 8,950 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- HONEYWELL T991A1061 Temp Control (T991A1061)
- BURNDY Mechanical Conn, Splice, 750 to 250 kcmil (AMS750)
- INTERMATIC Timer, Spring Wound (FD430M)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217009 (02217009)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Hubbell Wiring Device-Kellems Cord Grips