Shop All Hazardous Location Lighting Accessories
Hubbell Wiring Device-Kellems
Sensor Enclosure, 6.50inLx6.50inWx2.07inH
Mfr # ACIPE
Zoro # G8511797
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Infrared
- For Use With Ceiling Mount Sensors
- Includes Mounting Hardware
- Length (In.) 6.50
- Width (In.) 6.50
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # ACIPE
- Zoro # G8511797
- UPC # 783585158594
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 6.50 |
Width (In.) | 6.50 |
Height (In.) | 2.07 |
Overall Length | 6 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 2 in |
Details
Item | Hazardous Location Sensor Enclosure |
Type | Infrared |
For Use With | Ceiling Mount Sensors |
Includes | Mounting Hardware |
Standards | NEMA 4X |
Description/Special Features | Infrared, Protective, Ceiling Sensor Enclosure for Hazardous Location |
Material | Plastic |
Finish | Unfinished |
Color | White |
Description
For Use With Ceiling Mount Sensors, 6 1/2 in Overall Length, 6 1/2 in Overall Width, 2 in Overall Height, Plastic, Unfinished, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips BLB F15t8 replacement light bulb lamp (BLB F15T8 PHILIPS)
- DESIGNERS FOUNTAIN Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade (D258M-9P-MB)
- ILC Replacement for Hikari J12v/100w 78mm j8109 replacement light bulb lamp, 2PK (J12V/100W 78MM (J8109) HIKARI)
- ILC Replacement for Feelux T4-18w/cw replacement light bulb lamp (T4-18W/CW FEELUX)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- KILLARK Mounting Box Wall Bracket (EZB2)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- Hubbell Wiring Device-Kellems Hazardous Location Lighting Accessories