Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
S1R FRPT 8 BASE TWO 1-1/4 INCH EMT
Mfr # S1R8JNC6
Zoro # G400694981
$64.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Metallic
- Type 8" Recessed Rated Poke Through Accessories
- Standards cULus Listed
- Finish Natural
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8JNC6
- Zoro # G400694981
- UPC # 783585526966
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Size | Standard Sized Product |
Details
Material | Galvanized Steel |
Color | Metallic |
Type | 8" Recessed Rated Poke Through Accessories |
Standards | cULus Listed |
Finish | Natural |
Mounting Type | Screw Mount |
Application | 8" Fire-Rated Poke-Through Series |
Application - For Use On | Concrete |
Accessory Type | Fitting Plates & Boxes |
Style | Accessories |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Finish Type | Natural |
Cable Entry | Through Cover |
Description
Hubbell Wiring Device Kellems, Hubbell Wiring Devices Kellems, In-FloorDelivery Systems, Fire Rated Poke Throughs, SystemOne, 8" Series Base,2) 1 1/4" EMT Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- LUTRON Switches, Mechanical, Gen Purpose, Ivory (CA-3PS-IV)
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- CAROL 25 ft. 12/3 Extension Cord SJOW (06225.61.06L)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- Hubbell Wiring Device-Kellems Electrical Boxes