Shop All Rocker Switches
Hubbell Wiring Device-Kellems
Rocker Switch, SPDT, 3 Connections
Mfr # MR123MMSP
Zoro # G1680192
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.875 in x 1.500 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MR123MMSP
- Zoro # G1680192
- UPC # 783585905648
- Country of Origin China
- Category Rocker Switches
Dimensions
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.96 in |
Mounting Hole Width | 0.88 in |
Mounting Hole Length | 1.5 in |
Overall Width | 1.71 in |
Overall Depth | 1.07 in |
Description
Marine Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.875 in x 1.500 in, AC Contact Rating Not Applicable, DC Contact Rating 5 A @ 12 V, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 100 Degrees F, IP Rating Not Applicable, Special Features Trim Tabs, Use with Horn, Recommended Use Trim Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- SIEMENS IEC Control Relay, 2NO/2NC, 220VAC, 10A (3RH21221AN20)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG20DRWHI)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO2V03)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPDT, 6 Connections (MR223SP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123SP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPST, 4 Connections (MR21SP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC3)
- Hubbell Wiring Device-Kellems Rocker Switches