Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Rectangular Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle
Mfr # PFBR826BLA
Zoro # G0800576
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Duplex Receptacle
- Length 4.15 in
- Width 2.97 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBR826BLA
- Zoro # G0800576
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.15 in |
Width | 2.97 in |
Display Size | 4.15 x 2.97 |
Size | 1-Gang;2-Gang;3-Gang |
Description
Plastic Black Rectangular Floor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PC)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (6674-P0T)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- Hubbell Wiring Device-Kellems Electrical Box Covers