Shop All Plug & Receptacle Parts
Hubbell Wiring Device-Kellems
Receptacle, Replacement
Mfr # HBL5236M2
Zoro # G7367726
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL5236
- Fits Brand Hubbell Wiring Device-Kellems
- Accessory Type Receptacle, Replacement
- Type Replacement Receptacle
- Voltage Rating Description 125 V
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5236M2
- Zoro # G7367726
- UPC # 783585014562
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Description
Receptacle, Replacement, For Use With Grainger Item Number 3D180, For Use With Mfr. Model Number HBL5236, Fits Brand Hubbell Wiring Device-Kellems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Orange (2358)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (XTMF9A00T)
- WIEGMANN Back Panel, Panel Accessory, Fiberglass (HW-MP1614FGWW)
- AKRO-MILS Shelf for Lvd Panels, Gray, 35.63x12.75 (30635GY)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- HUBBELL WIRING DEVICE-KELLEMS Brass 1 In. Crown Plug (S5013)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- REMKE Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT (203S0010P)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- Hubbell Wiring Device-Kellems Plug & Receptacle Parts