Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Raceway End Cap, Ivory
Mfr # HBL3010BIV
Zoro # G3678879
product price: $3.63
/ea
Sold in multiples of 2 for $7.26
$7.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Fittings
- Color Ivory
- Material Steel
- Series 3000
- Style Blank
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3010BIV
- Zoro # G3678879
- UPC # 783585215242
- Country of Origin China
- Category Raceway Fittings
Details
Item | Raceway End Cap, Ivory |
Type | End Fittings |
Color | Ivory |
Material | Steel |
Series | 3000 |
Item Type | HBL3000 Series |
Style | Blank |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Raceway End Cap, Ivory, Series 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RQ1-A2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR3RH13)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PL1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Gray End Entry Feed Hb (HBL2010A2GY)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- CANTEX REDUCER PVC 1-1/2""X1-1/4 (5142223C)
- Hubbell Wiring Device-Kellems Raceway Fittings