Shop All Cable Puller Accessories
Hubbell Wiring Device-Kellems
PUNCH-LOK BAND, 5/8" X 6"
Mfr # 20320054
Zoro # G100701279
product price: $8.71
/ea
$8.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Woven
- Cable Dia. Range 3 1/2 in-5 in
- Brand Hubbell Wiring Device-Kellems
- Series Tools and Bands
- UPC 783585000000
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20320054
- Zoro # G100701279
- UPC # 783585326481
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Cable Dia. Range | 3 1/2 in-5 in |
Cable Size | 3 1/2-5 (8.89-12.70) |
Details
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Series | Tools and Bands |
UPC | 783585000000 |
Standard | CSA Certified |
Mounting Hardware Material | Non-Mounted |
Carton Quantity | 50 |
Style | Punch-Lok Band |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Punck-Lok Band,5/8" X 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 30 to 75 lb. (48PW76)
- TITAN Dead Blow 3Pc Hammer Set (TL63143)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 44 mm Size, Deep Socket, Black Phosphate (49-66-6419)
- BLACK & DECKER Washer, 148296-00 (148296-00)
- CURRENT TOOLS Cable Pulling Conduit Checker for 3-1/2" Conduit (08500-350)
- CURRENT TOOLS Cable Pulling Line Swivel - 7000Lb Capacity (00505-025)
- CURRENT TOOLS Cable Pulling Conduit Checker for 2-1/2" Conduit (08500-250)
- CURRENT TOOLS 6" Coupling - Cable Pulling (255)
- PROFESSIONAL PLASTICS Polyester Pull Tape, Single Wire Detactable, 2500 Lbf X 5000 FT [Each (PULLTAPE-PT255D)
- CURRENT TOOLS 3/4" Polyester Measuring / Cable Pulling Tape – 2,500 lb. Breaking Strength (ST2500)
- 3M 1 gal Cable and Wire Pulling Lubricants Bucket Gray, 4 PK (WLX-1)
- Hubbell Wiring Device-Kellems Electrical Tools