Shop All Cable Puller Accessories
Hubbell Wiring Device-Kellems
PUNCH-LOK BAND, 5/8" X 2 1/2"
Mfr # 20320052
Zoro # G000701287
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Punch-Lok Band
- Style Punch-Lok Band
- Cable Size 1 5/8-2 1/4 (4.13-5.71)
- Cable Dia. Range 1 5/8 in-2 1/4 in
- Brand Hubbell Wiring Device-Kellems
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20320052
- Zoro # G000701287
- UPC # 783585326467
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Cable Size | 1 5/8-2 1/4 (4.13-5.71) |
Cable Dia. Range | 1 5/8 in-2 1/4 in |
Details
Type | Punch-Lok Band |
Style | Punch-Lok Band |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Series | Tools and Bands |
Application | General Cable Pulling |
Mounting Hardware Material | Non-Mounted |
Weight | .35 lb |
Carton Quantity | 50 |
Construction | Woven |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Punch-Lok Band,5/8" X 2 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #36, XPM (8612271)
- ERICKSON Adapt, Reducer PSC63 TO KM63TS Short (PSC63KM63TS090M)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (W500)
- KNAACK Model 1000 MONSTER BOX Piano-Style Jobsite Box, Tan, 66" W x 30" D x 54-1/2" H (1000)
- BOJO TOOLS 5 PC Wire Installer's Kit in box (ATH-IW2F1-UNGL)
- JONARD TOOLS Cable Roller for Cables up to 3 Diameter, 4PK (CR-300/4)
- CURRENT TOOLS Cable Pulling Line Swivel - 10,000Lb Capacity (00505-030)
- WESTWARD Fish Stick Bullet Nose Tip, 21CJ17/21CJ18 (21CJ20)
- CURRENT TOOLS Cable Pulling Conduit Checker for 4" Conduit (08500-400)
- CURRENT TOOLS 18" Diameter Cable Pulling Hook Sheave (418)
- CEP 20A UG RECEPTACLE COVER, BLACK (7421)
- Hubbell Wiring Device-Kellems Cable Puller Accessories