Shop All Cable Puller Accessories
Hubbell Wiring Device-Kellems
PULLING SWIVEL, 2 3/8" X 30000 LB
Mfr # 20308005A
Zoro # G600702523
product price: $2,845.70
/ea
Free Shipping & Returns
$2,845.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Brand Hubbell Wiring Device-Kellems
- Mounting Hardware Material Non-Mounted
- Application General Cable Pulling for high tension application
- UPC 783585000000
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20308005A
- Zoro # G600702523
- UPC # 783585326399
- Country of Origin United States
- Category Cable Puller Accessories
Details
Material | Stainless Steel |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Non-Mounted |
Application | General Cable Pulling for high tension application |
UPC | 783585000000 |
Style | Swivels |
Performance | Mechanical - Max.Safe Working Load - 30,000 (133,440) Lbs. (N) |
Series | Swivels |
Load Capacity | 30000 |
Construction | Woven |
Description
Hubbell Wiring Device Kellems, Pulling Grips, Pulling Swivel, 2 3/8" X30000 LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set TORXPLUS 10EPL-20EPL Low Profile 200mm 6 pieces 1/2 Sq. Drive (RS4425/6-EPL)
- DRILL AMERICA m4x.5 HSS Metric Hand Tap (DWTSMT4X.5)
- GYROS Carbon Steel Hex Rethreading Die, 10mm x 1.25-Inch, 1 Piece (92-91012)
- KIPP Star Grip With Protruding Bushing D=M10, D1=63 H=40, Form:K, Thermoset Black, Comp:Stainless Steel (K1514.36310)
- KLEIN TOOLS Anchor Hook (258)
- BOJO TOOLS 5 PC Wire Installer's Kit in box (ATH-IW2F1-UNGL)
- CURRENT TOOLS Double Leg Cable Pulling Harness - Long (2500-1)
- CURRENT TOOLS 2" Screw-On Coupling - Cable Pulling (8098-2)
- JONARD TOOLS Cable Roller for Cables up to 3 Diameter, 4PK (CR-300/4)
- CURRENT TOOLS 7/8" x 300' Double Braided Composite Cable Pulling Rope (78300PR)
- WESTWARD Flexible Tape Leader, 3/16 x 6-1/2 In (6EXU0)
- Hubbell Wiring Device-Kellems Cable Puller Accessories