Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Standard 1.50-1.99
Mfr # 03301026
Zoro # G0882281
product price: $269.10
/ea
Free Shipping & Returns
$269.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Rotating
- Cable Dia. Range 1.50 in-1.99 in
- Breaking Strength 16,400 lbs
- Material Steel, Galvanized
- Eye Length 7 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03301026
- Zoro # G0882281
- UPC # 783585314303
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.50 in-1.99 in |
Eye Length | 7 in |
Mesh Length | 34 in |
Eye Inside Dia. | 1.37 in |
Cable Size | 1.50-1.99 (3.81-5.05) |
Details
Item | Pulling Grips Standard 1.50-1.99 |
Eye Style | Rotating |
Breaking Strength | 16,400 lbs |
Material | Steel, Galvanized |
Standards | CSA |
Grip Style | Mesh Closing |
Standard | CSA Certified |
Application | Underground Pulling |
Brand | Hubbell Wiring Device-Kellems |
Style | Closed Mesh, Double Weave |
Mounting Hardware Material | Non-Mounted |
UPC | 783585000000 |
Construction | Woven |
Load Capacity | 3280 |
Series | Underground K-Type |
Weight | 2.3 lb |
Carton Quantity | 2 |
Description
Pulling Grip, Eye Style Rotating, Cable Dia. Range 1.50 in to 1.99 in, Breaking Strength 16,400 lb, Material Galvanized Steel, Eye Length 7 in, Mesh Length 34 in, Grip Style Mesh Closing, Eye Inside Dia. 1.37 in, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob, Stl, Ream, Ns Screw, 3/8", 2" dia. (SCKT-047)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- KLEIN TOOLS Crimp Die Set for RG58/RG59, RG62, RG174, FO (VDV201-040)
- KNIPEX High Leverage Bolt End Cutting Nippers, (61 01 200)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Overhead Dua-Pull .38-.62 (033271038)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Slack Grip Closed Mesh (03308004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- KLEIN TOOLS Chicago® Grip with Latch 0.86-Inch Capacity (1656-50H)
- Hubbell Wiring Device-Kellems Electrical Tools