Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Rotating 7/16 - 1/2 In
Mfr # 03317001
Zoro # G3163995
product price: $457.60
/ea
Free Shipping & Returns
$457.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.44 in-0.50 in
- Breaking Strength 5,000 lbs
- Material Steel, Galvanized
- Type Rotating Wire Rope
- Cable Size 0.44-0.50 (1.11-1.27)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03317001
- Zoro # G3163995
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.44 in-0.50 in |
Cable Size | 0.44-0.50 (1.11-1.27) |
Display Size | Standard Sized Product |
Details
Item | Pulling Grips Rotating 7/16 - 1/2 In |
Breaking Strength | 5,000 lbs |
Material | Steel, Galvanized |
Type | Rotating Wire Rope |
Mounting Hardware Material | On Cable Ends |
Style | Closed Mesh, Triple, Double, Single Weave |
Brand | Hubbell Wiring Device-Kellems |
Environmental Rating | No Limitations |
Application | Wire Rope Splicing |
Series | Wire Rope Grips |
UPC | 783585000000 |
Color | Metallic |
Standard | CSA Certified |
Number Of Conductors | 1 |
Description
Pulling Grips Rotating 7/16 - 1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 10-14 Tpi (BM1014)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Safety Grip Handle (32422)
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441604)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- KLEIN TOOLS Single Weave Flexible Eye Pulling Grips (KPJ75)
- Hubbell Wiring Device-Kellems Electrical Tools