Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Regular 1 - 1-1/8 In
Mfr # 03316003
Zoro # G0882360
Free Shipping & Returns
$428.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.00 in-1.13 in
- Breaking Strength 16,000 lbs
- Material Steel, Galvanized
- Type Regular Wire Rope
- Application Wire Rope Splicing
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03316003
- Zoro # G0882360
- UPC # 783585317182
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.00 in-1.13 in |
Display Size | Standard Sized Product |
Cable Size | 1.00-1.13 (2.54-2.86) |
Details
Item | Pulling Grips Regular 1 - 1-1/8 In |
Breaking Strength | 16,000 lbs |
Material | Steel, Galvanized |
Type | Regular Wire Rope |
Application | Wire Rope Splicing |
Environmental Rating | No Limitations |
UPC | 783585000000 |
Number Of Conductors | 1 |
Mounting Hardware Material | On Cable Ends |
Color | Metallic |
Style | Closed Mesh, Triple, Double, Single Weave |
Standard | CSA Certified |
Series | Wire Rope Grips |
Brand | Hubbell Wiring Device-Kellems |
Description
Pulling Grips Regular 1 - 1-1/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Lead Screw Bracket (5712521)
- DRILL AMERICA #14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN14)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- POWERBUILT Ramp Type Spark Plug Gauge (640594)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.25-0.36 In. (033-05-001)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- TRACTEL Wire Rope Gripper, Capacity 1300 lb. (FROG G3)
- Hubbell Wiring Device-Kellems Electrical Tools