Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Pulling Grip, Rotating Eye, 0.25-0.49 In
Mfr # 03302016
Zoro # G2536712
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Rotating
- Grip Style Closed Mesh
- Material Galvanized steel
- Cable Dia. Range 0.25 in to 0.49 in
- Breaking Strength 6,800 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03302016
- Zoro # G2536712
- UPC # 783585314488
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.25 in to 0.49 in |
Mesh Length | 26 in |
Eye Length | 5 in |
Eye Inside Dia. | 0.88 in |
Cable Size | .25"-.49" (.63-1.24) |
Cable Diameter Range | 0.25 in-0.49 in |
Details
Item | Pulling Grip |
Eye Style | Rotating |
Grip Style | Closed Mesh |
Material | Galvanized steel |
Breaking Strength | 6,800 lb |
Standards | CSA, UL Listed |
Color Code | Dark Green |
Cable Specification | UL Listed Circuit Wire |
Material - Mounting Hardware | Non-Mounted |
Type | Rotating Eye |
Load Capacity | 1360 |
Series | Overhead Multiple Strength |
Style | Closed Mesh, Triple, Double, Single Weave |
Application | Overhead Pulling |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 6,800 lbs |
Construction | Woven |
Description
Pulling Grip, Eye Style Rotating, Cable Dia. Range 0.25 in to 0.49 in, Breaking Strength 6,800 lb, Material Galvanized Steel, Eye Length 5 in, Mesh Length 26 in, Color Code Dark Green, Grip Style Closed Mesh, Eye Inside Dia. 0.88 in, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI25)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V02S)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- Hubbell Wiring Device-Kellems Cable Support Grips