Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Pulling Grip, Flexible Eye, 0.25-0.49 In
Mfr # 03302044
Zoro # G3266383
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Grip Style Closed Mesh
- Material Galvanized steel
- Cable Dia. Range 0.25 in to 0.49 in
- Breaking Strength 6,800 lb
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03302044
- Zoro # G3266383
- UPC # 783585314556
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.25 in to 0.49 in |
Mesh Length | 26 in |
Eye Length | 9 in |
Eye Inside Dia. | 0.25 in |
Cable Size | .25"-.49" (.63-1.24) |
Cable Diameter Range | 0.25 in-0.49 in |
Details
Item | Pulling Grip |
Eye Style | Flexible |
Grip Style | Closed Mesh |
Material | Galvanized steel |
Breaking Strength | 6,800 lb |
Standards | CSA, UL Listed |
Color Code | Dark Green |
Style | Closed Mesh, Triple, Double, Single Weave |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 6,800 lbs |
Type | Flexible Eye |
Load Capacity | 1360 |
Material - Mounting Hardware | Non-Mounted |
Construction | Woven |
Cable Specification | UL Listed Circuit Wire |
Application | Overhead Pulling |
Series | Overhead Multiple Strength |
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.25 in to 0.49 in, Breaking Strength 6,800 lb, Material Galvanized Steel, Eye Length 9 in, Mesh Length 26 in, Color Code Dark Green, Grip Style Closed Mesh, Eye Inside Dia. 0.25 in, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFTRST20R)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-6)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- Hubbell Wiring Device-Kellems Cable Support Grips