Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pullin Grip, Flexible Eye, 1.25-1.49 In.
Mfr # 033-03-015
Zoro # G2226655
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Cable Dia. Range 1.25 in to 1.49 in
- Breaking Strength 6,800 lb
- Material Galvanized steel
- Eye Length 7 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033-03-015
- Zoro # G2226655
- UPC # 783585314877
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.25 in to 1.49 in |
Eye Length | 7 in |
Mesh Length | 21 in |
Details
Item | Pulling Grip |
Eye Style | Flexible |
Breaking Strength | 6,800 lb |
Material | Galvanized steel |
Standards | CSA, UL Listed |
Grip Style | Closed Mesh |
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 1.25 in to 1.49 in, Breaking Strength 6,800 lb, Material Galvanized Steel, Eye Length 7 in, Mesh Length 21 in, Grip Style Closed Mesh, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID End, Repair T121 1/2 F/.14 Wir (59917)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2960-20, 48-11-1850R)
- WESTWARD Torque Driver, 1/4", 0.88 to 17.70 in.-lb. (6PAF4)
- POWERBUILT 3/4" Drive Extendable Ratchet Handle (940745)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Slack Grip Closed Mesh (03308004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- KLEIN TOOLS Haven's® Grip with Swing Latch (1604-20L)
- Hubbell Wiring Device-Kellems Electrical Tools