Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pullin Grip, Flexible Eye, 0.62-0.74 In.
Mfr # 033-03-011
Zoro # G3317325
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Cable Dia. Range 0.63 in to 0.74 in
- Breaking Strength 2,800 lb
- Material Galvanized steel
- Eye Length 5 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033-03-011
- Zoro # G3317325
- UPC # 783585314846
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.63 in to 0.74 in |
Eye Length | 5 in |
Mesh Length | 16 in |
Details
Item | Pulling Grip |
Eye Style | Flexible |
Breaking Strength | 2,800 lb |
Material | Galvanized steel |
Standards | CSA, UL Listed |
Grip Style | Closed Mesh |
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.63 in to 0.74 in, Breaking Strength 2,800 lb, Material Galvanized Steel, Eye Length 5 in, Mesh Length 16 in, Grip Style Closed Mesh, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Slim Taper Saw File, American, 10in.L (73538500)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- JAMESON Easy Rider Overlash Block w/ Nylon Roller (90-400)
- Hubbell Wiring Device-Kellems Cable Pulling Grips