Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft.
Mfr # PROTRK140BK
Zoro # G3791547
product price: $239.20
/ea
Free Shipping & Returns
$239.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft
- Width 10.75 in
- Height 1.5 in
- Type 1-Channel Drop Over Trak
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PROTRK140BK
- Zoro # G3791547
- UPC # 783585536729
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 3 ft |
Width | 10.75 in |
Height | 1.5 in |
Dimensions | 3 ft x 10.75 in x 1.5 in |
Details
Item | Protrak,Dropover,Sgl 4" Widechl,Blk,3' |
Color | Black |
Type | 1-Channel Drop Over Trak |
Series | ProTrak Systems |
Description
Protrak,Dropover,Sgl 4 In. Widechl,Blk,3'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- HUBBELL WIRING DEVICE-KELLEMS Accesstrak Kit (HBLAT5KITA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 5 ft. L (FT3GY5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT10 Floor Cable Cover - Cable Cover - Black - 1 Pack (FT10BK5)
- JANDORF Cord Protector Nylon Blk 61416 (3394723)
- Hubbell Wiring Device-Kellems Cable Protectors