Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Prewired Receptacle, 125/250V, CS6369, Ylw
Mfr # SR50
Zoro # G2902207
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 50 A
- Voltage Rating 125/250V AC
- Connector End CS6369
- Plug End Bare Wire
- Number of Poles 3
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SR50
- Zoro # G2902207
- UPC # 783585830506
- Country of Origin United States
- Category Portable GFCI
Dimensions
Wire Size | 6 AWG |
Details
Item | Prewired Receptacle |
Max. Amps | 50 A |
Voltage Rating | 125/250V AC |
Connector End | CS6369 |
Plug End | Bare Wire |
Number of Poles | 3 |
Number of Wires | 4 |
Color | Yellow |
For Use With | 50A Spider II |
Material | TW |
Standards | UL |
Accessory Type | Prewired Receptacle |
Enclosure Type | 3R, Rainproof, Suitable for use in damp locations. |
Product Type | spider |
Operation | Indoor and outdoor wet and dry locations |
Spider II Items | Spider Cablesets and Receptacles |
Listings and Certifications | UL 1640 cUL and CSA, UL 943 |
Item Type | 50A Pre-Wired Wall Mounted Receptacle |
Description
Prewired Receptacle, Max. Amps 50 A, Voltage Rating 125/250V AC, Connector End CS6369, Plug End Bare Wire, Number of Poles 3, Number of Wires 4, Wire Size 6 AWG, Color Yellow, For Use With 50A Spider II, Standards UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- SIEMENS Plug In Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (3TX7112-1NF13)
- PASS & SEYMOUR 30A Blk Lock Connector (L630CCCV3)
- NVENT HOFFMAN Tee Fitting-Top Opening, 6.00x6.00, Gray (F66LTA)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC (GFP3305)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CA)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC (5YL43)
- Hubbell Wiring Device-Kellems Portable GFCI