Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Prewired Raceway, 10 Outlets, PVC
Mfr # PT155112
Zoro # G1077264
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 10
- Outlet Center Distance 12 in
- Length 5 ft
- Color White
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT155112
- Zoro # G1077264
- UPC # 783585091020
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Overall Width | 1 3/8 in |
Overall Height | 1 1/16 in |
Wire Size | #12 AWG THHN |
Description
Prewired Raceway, Receptacle Type (10) NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 15 A, Material PVC, Color White, Number of Outlets 10, Number of Wire Leads 3, Overall Height 1 1/16 in, Overall Width 1 3/8 in, Length 5 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting PL1EC End Cap, Includes (1) Circuit Breaker, On/Off Switch, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Zinc (30509)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 50A, 600V AC, Non-Indicating (LPS-RK-50SP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- Hubbell Wiring Device-Kellems Raceways