Shop All Plug & Connector Accessories
Hubbell Wiring Device-Kellems
Pre Wired Kit with 5A Circuit Breaker and Aux, DIN Rail Box, Gray
Mfr # DRUBKITACCB5
Zoro # G400701061
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size #14 AWG to #12 AWG
- Dimensions 5.62 in x 3.31 in x 2.54 in
- Display Size Standard Sized Product
- Cable Entry Terminals
- Nema Rating 5-15R
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DRUBKITACCB5
- Zoro # G400701061
- UPC # 783585108223
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Wire Size | #14 AWG to #12 AWG |
Dimensions | 5.62 in x 3.31 in x 2.54 in |
Display Size | Standard Sized Product |
Details
Cable Entry | Terminals |
Nema Rating | 5-15R |
Current Rating | 15 A |
Voltage Rating Description | 125 V |
Item Type | Component Parts |
Construction | Molded and Fabricated |
Horsepower - Maximum | 0.5 |
Description
Hubbell Wiring Device Kellems, Pre Wired Kit with 5A Circuit Breaker andAux, DIN Rail Box, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 15ft (5589)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G237)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A24H2008SS6LP)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412202006C)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C12)
- WIEGMANN Carbon Steel Disconnect Enclosure, 20 in H, 22 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202208CD)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure Door Kit, Hinged (12505-005)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242010CHQRWW)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 14-3/4 in H, 2-3/4 in D (E6PBGVL)
- Hubbell Wiring Device-Kellems Plug & Connector Accessories