Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY
Mfr # HBL24GB512GYTR
Zoro # G700702171
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
- Type Single Circuit
- Current / Amperage Rating 20 A
- Number Of Receptacles 5
- Performance Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24GB512GYTR
- Zoro # G700702171
- UPC # 783585453088
- Country of Origin United States
- Category Prewired Raceways
Details
Item Type | Pre-Wired PlugTrak |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Type | Single Circuit |
Current / Amperage Rating | 20 A |
Number Of Receptacles | 5 |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Description
Hubbell Wiring Device Kellems, PlugTrak, Steel, Tamper Resistant, 20A125V, 5' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Blue, 25 ft Length (16UL1429STRBLU25)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange (500791)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 20A, 300V AC, Non-Indicating (A3T20)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Back Box Feed (HBL2048IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- Hubbell Wiring Device-Kellems Prewired Raceways