Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PlugTrak HBL20GB306IVTR
Mfr # HBL20GB306IVTR
Zoro # G900702292
product price: $81.12
/ea
Free Shipping & Returns
$81.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Length 3 ft
- Color Ivory
- Number of Circuits 1
- Amps 15 A
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GB306IVTR
- Zoro # G900702292
- UPC # 783585455891
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 3 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 6 |
Color | Ivory |
Number of Circuits | 1 |
Amps | 15 A |
Features | Tamper Resistant |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 1 Circuit, 6 TamperResistant Receptacles, 3' Length, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133544)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- LEGRAND End Feed, Ivory, NM2000, Ends (NM2010A)
- Hubbell Wiring Device-Kellems Raceways