Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V
Mfr # GFP20M
Zoro # G3106661
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20
- Number of Outlets 4
- Voltage 120V AC
- Receptacle Configuration NEMA 5-20R
- Plug Configuration NEMA 5-20P
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFP20M
- Zoro # G3106661
- UPC # 783585521107
- Country of Origin United States
- Category Portable GFCI
Dimensions
Wire Size | 12 AWG |
Cord Length | 6 ft |
Portable GFCI Receptacle Cord Length | 6 ft. |
Range of Lengths | 5 to 10 ft. |
Portable GFCI Plug Cord Length | No Cord |
Plug Cord Length | No Cord |
Receptacle Cord Length | 6 ft |
Display Size | Standard Sized Product |
Description
Plug-In GFCI with Cord, Cord Length 6 ft, Color Yellow, Max. Amps 20 A, Plug Configuration NEMA 5-20P, Receptacle Configuration NEMA 5-20R, Enclosure Rating NEMA 3R, Number of Outlets 4, Trade Designation SJEOW, Voltage 120V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Boxes, Boxes and Plates, Box with Strain Relief, 1-Gang Front and Back Non-Metallic, Furnished with 1) Blank Plate (HBLPOB1BK)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- POWER FIRST Line Crd GFCI, 1.5 ft., Ylw, 15A, 5-15P, 125V (11X432)
- Hubbell Wiring Device-Kellems Portable GFCI