Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Plate, 4000 Series Raceway, Plates
Mfr # HBL4747BFGY
Zoro # G2749241
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Gray
- For Use With HBL4750
- Material Steel
- Length 5 3/8 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4747BFGY
- Zoro # G2749241
- UPC # 783585216164
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 5 3/8 in |
Height | 4 3/4 in |
Length (Straight Wireway) | 5.43 in |
Length (In.) | 5 3/8 in |
Height (In.) | 4 3/4 in |
Width (In.) | 4 3/4 in |
Overall Depth | 3/16 in |
Depth | 3/16 in |
Details
Item | Plate |
Fittings Sub-Category | Plates |
Color | Gray |
For Use With | HBL4750 |
Material | Steel |
Standards | CSA Certified, UL |
Features | One Duplex and One Modular Furniture |
Number of Gangs | 2 |
Material of Construction | Steel |
Series | 4000 |
Type | Cover Plates |
Style | Duplex and Modular Furniture |
Item Type | HBL4750 Series |
Number of Gang(s) | 2-Gang |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Plate, Series 4000, Material of Construction Steel, Cover Type -, Color Gray, Height (In.) 4 3/4 in, Length (In.) 5 3/8 in, Width (In.) 4 3/4 in, For Use With HBL4750, Features One Duplex and One Modular Furniture, Includes -, Standards CSA Certified, UL, Number of Gangs 2, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB4FW33G5)
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 20A, 600V AC, Indicating (A6D20R)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- Hubbell Wiring Device-Kellems Raceway Fittings