Shop All Power Strips
Hubbell Wiring Device-Kellems
Outlet Strip, 15A, 6 Outlet, 3 ft.
Mfr # PT153112P
Zoro # G0948936
product price: $86.63
/ea
Free Shipping & Returns
$86.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 125VAC
- Color Office White
- Cord Length 6 ft.
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT153112P
- Zoro # G0948936
- UPC # 783585090993
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 12 AWG |
Width | 1 7/8 in |
Length | 36 in |
Height | 1 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length (Straight Wireway) | 36 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material PVC, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Screw Through Base or Supporting Clip, Color White, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Receptacle, 15 A Amps, 250V AC, Panel Mount, Single Outlet, 6-15R, White (HBL5679C)
- REMKE Cord Grip, ISO Thread, M25, .562-.625 (RSM-25210)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- TRIPP LITE Surge, Theater, 10 outlet, 3840J, 8ft cord (HT10DBS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Plug Strip, 6) Receptacles, Metallic Body, 6' Cord (HBL6MPS)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protection Plug Strips & Cord Sets HBL6PS350YL (HBL6PS350YL)
- TRIPP LITE Protect It Home Computer Surge Protector, 6 Outlets, 2 ft. Cord, 180J (TLP602)
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627-N)
- Hubbell Wiring Device-Kellems Power Strips