Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occ/Vac Sensor, PIR, 1000sq.ft., White
Mfr # AP2000W1
Zoro # G9490031
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # AP2000W1
- Zoro # G9490031
- UPC # 783585413594
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,000 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Overall Width | 1.69 in |
Overall Height | 1.71 in |
Overall Depth | 4.13 in |
Minimum Mounting Height | 42 in |
Maximum Mounting Height | 54 in |
Description
Motion Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 1,000W (Fluorescent), 800W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,000 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., Ivory (AP2000I1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- Hubbell Wiring Device-Kellems Occupancy Sensors