Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, Ultra, 2000 sq ft, White
Mfr # ATU2000CRP
Zoro # G2589806
Free Shipping & Returns
$242.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Hubbell CU300A, CU300HD, CU300M
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Ultrasonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 2,000 sq ft
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # ATU2000CRP
- Zoro # G2589806
- UPC # 783585392462
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,000 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 12 ft |
Minimum Mounting Height | 8 ft |
Maximum Mounting Height | 12 ft |
Overall Height | 1.5 in |
Overall Diameter | 4.5 in |
Description
Occupancy Sensor, Sensing Technology Ultrasonic, Operating Voltage 24V DC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes Isolated Relay, Sensor Operation Occupancy, Photocell, Lighting Technology LED, Installation Location Ceiling, Standards ASHRAE 90.1, cULus Listed, UL244A, Overall Diameter 4.5 in, Time Delay Adjustment Method Adaptive, Maximum Time Delay 40 min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Ivory (WS2000I)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, White (ATP1600WRP)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000LA)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000I)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 3000 sq ft, White (WLP3000W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- Hubbell Wiring Device-Kellems Occupancy Sensors