Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, Ultra, 2000 sq ft, White
Mfr # ATU2000C
Zoro # G2881155
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Hubbell CU300A, CU300HD, CU300M
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Ultrasonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 2,000 sq ft
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # ATU2000C
- Zoro # G2881155
- UPC # 783585392493
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,000 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 12 ft |
Maximum Mounting Height | 12 ft |
Minimum Mounting Height | 8 ft |
Overall Height | 1.5 in |
Overall Diameter | 4.5 in |
Description
Occupancy Sensor, Sensing Technology Ultrasonic, Operating Voltage 24V DC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes Mounting Hardware, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards ASHRAE 90.1, cULus Listed, UL244A, Overall Diameter 4.5 in, Time Delay Adjustment Method Adaptive, Maximum Time Delay 40 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160FB)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- NVENT HOFFMAN Shelves, 24.00x8.00/12.00, Lt Gray, Stee (DBSHELF8)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000NLA)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Wte (AD2000W1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (AHP1500CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1600sq ft, Wht (ATD1600WRP)
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- Hubbell Wiring Device-Kellems Occupancy Sensors