Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, PIR/Ultra, 1600sq ft, Wht
Mfr # ATD1600WRP
Zoro # G1917142
product price: $255.00
/ea
Free Shipping & Returns
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Hubbell CU300A, CU300HD, CU300M
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Ultrasonic
- Installation Location - Motion Sensor Wall
- Coverage at Suggested Mounting Height 1,600 sq ft
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # ATD1600WRP
- Zoro # G1917142
- UPC # 783585349213
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,600 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 12 ft |
Overall Width | 2 in |
Overall Height | 6 in |
Overall Diameter | 4.5 in |
Minimum Mounting Height | 8 ft |
Maximum Mounting Height | 12 ft |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 24V DC, Maximum Coverage Area 1,600 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes Isolated Relay, Sensor Operation Occupancy, Photocell, Lighting Technology LED, Installation Location Wall, Standards ASHRAE 90.1, cULus Listed, UL244A, Overall Diameter 4.5 in, Time Delay Adjustment Method Adaptive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000C)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., Ivory (AP2000I1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, White (ATP1600WRP)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., White (AP2000W1)
- INTERMATIC Self-Adaptive In-Wall PIR Sensor Switch (IOS-DOV-WH)
- Hubbell Wiring Device-Kellems Occupancy Sensors