Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, PIR, 3000 sq ft, White
Mfr # WLP3000W
Zoro # G6221363
Free Shipping & Returns
$117.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Hubbell WLS1278I, WLS1278W, WLC316R
- Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall
- Coverage at Suggested Mounting Height 3,000 sq ft
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WLP3000W
- Zoro # G6221363
- UPC # 783585159423
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 3,000 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 12 ft |
Minimum Mounting Height | 8 ft |
Maximum Mounting Height | 12 ft |
Description
Wireless Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 3V, Maximum Coverage Area 450 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Wireless, Color White, Includes CR123 Battery, Mounting Hardware, Sensor Operation Occupancy, Lighting Technology Dependent on Control Unit, Installation Location Wall, Standards cUL Listed, UL Listed, Time Delay Adjustment Method Manual, Maximum Time Delay 30 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Isolated Ground, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Orange, Single Pack (IG8310)
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- NVENT CADDY Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Steel (MP1)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000I)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (AHP1500CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000LA)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1600sq ft, Wht (ATD1600WRP)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, White (MS-B102-WH)
- Hubbell Wiring Device-Kellems Sensors