Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Occupancy Sensor, PIR, 1500 sq ft, White
Mfr # AHP1500CRP
Zoro # G5399746
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Hubbell CU300A, CU300HD, CU300M, CU347A
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 1,500 sq ft
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # AHP1500CRP
- Zoro # G5399746
- UPC # 783585413037
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,500 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 12 ft |
Maximum Mounting Height | 12 ft |
Minimum Mounting Height | 8 ft |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 24V DC, Maximum Coverage Area 1,500 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes Relay, Sensor Operation Occupancy, Photocell, Lighting Technology Dependent on Control Unit, Installation Location Ceiling, Standards cUL Listed, UL Listed, Time Delay Adjustment Method Adaptive, Maximum Time Delay 30 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- NOBLES/TENNANT CORD - EXTENSION 12/3 25ft YELLOW SJTW, 300V, 5-20P TO NEMA 5-20C (9011768)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X24 CS, GRY (T6624CH)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., Ivory (AP2000I1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIR)
- Hubbell Wiring Device-Kellems Occupancy Sensors