Shop All Sealing Washers
Hubbell Wiring Device-Kellems
Metal Clad Sealing Oring 1/2
Mfr # 20509001
Zoro # G3629836
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20509001
- Zoro # G3629836
- UPC # 783585326788
- Country of Origin United States
- Category Sealing Washers
Details
Item | Metal Clad Sealing Oring 1/2 |
Finish | Plain |
Description
Metal Clad Sealing Oring 1/2, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Plain Finish, 50 PK (U43150.037.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 80 PK (62085)
- ZORO SELECT Knife Thread Insert, 3/8"-24 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-624-CR)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0036)
- HUBBELL WIRING DEVICE-KELLEMS Sealing Washer, Metal Clad, Plain Finish (20509002)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 25 PK (M50302.170.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 5/32 in Rubber, Steel, Rubber, Zinc Finish, 25 PK (64945)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- Hubbell Wiring Device-Kellems Sealing Washers