Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Marine Toggle Switch, SPDT, 1/4 in. Solder
Mfr # M123SP
Zoro # G0790151
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPDT
- Actuator Style Flattened Lever
- Amps 15A @ 12VDC
- Number of Connections 3
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M123SP
- Zoro # G0790151
- UPC # 783585904658
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.37 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.47"-32 UNC-2A, 0.480 in dia |
Stem Thread Size | 15/32-32 UNC-2A |
Stem Diameter | 0.48 in |
Overall Height | 0.75 in |
Overall Width | 1.37 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.35 in |
Mounting Hole Diameter | 0.48 in |
Description
Marine Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Flattened Lever, Actuator Length 0.67 in, Stem Length 0.37 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black, Includes Lock Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals, (HBL11SP)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPST, 2 Connections, On/Off/On, 15A @ 12VDC (M11MSP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M223MMSP)
- BUYERS PRODUCTS Neutral Lockout/Feathering Air Control Valve Kit (K1010FAS)
- Hubbell Wiring Device-Kellems Switches