Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Locknut 1/2-14 Npt Strain Relief Connect
Mfr # 00322001LPK50
Zoro # G0669761
product price: $48.39
/pk 50, $0.97/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Application Conduit/Fitting Fastening
- Thickness 0.09 in
- Type Locknut
- Thread Size 1/2"-14
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 00322001LPK50
- Zoro # G0669761
- UPC # 783585506227
- Country of Origin India
- Category Conduit Fittings
Dimensions
Thread Size | 1/2"-14 |
Hub Size | 1/2 |
Outside Dia. | 1.14 in |
Outside Diameter | 1.14 in |
Display Size | 1/2"-14 |
Details
Item | NPT Thread Locknuts |
Material | Zinc-Plated Steel |
Application | Conduit/Fitting Fastening |
Thickness | 0.09 in |
Type | Locknut |
Brand | Hubbell Wiring Device-Kellems |
Construction | Fabricated |
Series | Accessories |
Carton Quantity | 5 |
Description
Locknut 1/2-14 Npt Strain Relief Connect, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- SOUTHWIRE 250' RG6U Coax Cable (56918247)
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NBKA)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- HUBBELL WIRING DEVICE-KELLEMS 1 1/2In. Zinc-Plated Locknut (00322005LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NGY)
- CROUSE HINDS Straight Male Connector 2In Conduit Fitting (LT200)
- Hubbell Wiring Device-Kellems Conduit Fittings