Shop All Extension Cords
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators
Mfr # HBL61CM42LED
Zoro # G000702086
product price: $1,038.70
/ea
Free Shipping & Returns
$1,038.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 300
- Color Yellow
- Voltage Rating 125/250 VAC
- Material Copper
- Application Ship-To-Shore Cables
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM42LED
- Zoro # G000702086
- UPC # 783585310718
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 300 |
Details
Color | Yellow |
Voltage Rating | 125/250 VAC |
Material | Copper |
Application | Ship-To-Shore Cables |
Item Type | Factory Terminated Devices |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Current / Amperage Rating | 50 A |
Amperage Rating | 50 A |
Current Rating | 50 A |
Wattage | 12500 |
Jacket | PVC |
Performance | Environmental - Moisture Resistance - IP56 Suitability |
Environmental Conditions | Indoor and Outdoor |
Phase | Single Phase |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA,Yellow, LED Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® CSB GP6120 GP 6120 6V 12Ah UPS Battery (CSB-GP6120 GP 6120)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (LC1D18U7)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 6/4 Shore Power Cable STOW (HBL61CM42)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- PROJEX Projex 3525748 Indoor & Outdoor 25 ft. Green Extension Cord (3525748)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips