Shop All Locking Plugs
Hubbell Wiring Device-Kellems
LKG PLUG, CM, 30A 3PH 250V L15-30P
Mfr # HBL27CM21
Zoro # G900701165
product price: $57.98
/ea
$57.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amperage Rating 30 A
- Display Size Standard Sized
- Dielectric Strength Withstands 2,000V minimum
- Industry Standard(s) Listed to UL 498 Fed.Spec. W-C-596 Certified to CSA C22.2 No.42
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL27CM21
- Zoro # G900701165
- UPC # 783585039572
- Country of Origin United States
- Category Locking Plugs
Dimensions
Display Size | Standard Sized |
Dimensions | 2.33 in x 2.33 in x 2.75 in |
Details
Amperage Rating | 30 A |
Dielectric Strength | Withstands 2,000V minimum |
Industry Standard(s) | Listed to UL 498 Fed.Spec. W-C-596 Certified to CSA C22.2 No.42 |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Environmental Conditions | Corrosion Resistant |
Current Rating | 30 A |
Connectivity | Pressure Terminal Screws |
Nema Rating | L15-30P |
Current / Amperage Rating | 30 A |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Cord Range | 0.350"-1.150" (9-29) |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Voltage Rating Description | 250 VAC |
Horsepower - Maximum | 3 |
Type | Plugs |
Material - Mounting Hardware | Cord Mounted |
Cable Range | 0.350 - 1.150 in |
Number Of Wires | 4-Wire |
Item Type | 30A Corrosion Resistant Insulgrip® Plug |
Cord Type | All Listed Portables |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Male Plug, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30P,Screw Terminal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP26)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve (5SY42047)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- HELI-TUBE 1/2 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-100)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 277/480V AC, 4-Pole 4-Wire Non-Grounding, L19- 20P, Screw Terminal, Black and White (HBL2451)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Yellow (HBL4573VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20P, Screw Terminal, Black and White (HBL2361)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 2P 3W 24-32VDC YL (HBL328DCP)
- ZORO SELECT 15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT (7594NP)
- Hubbell Wiring Device-Kellems Locking Devices