Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Liquidtight System
Mfr # H200CNK
Zoro # G100490128
product price: $497.90
/ea
Free Shipping & Returns
$497.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liquidtight Connector Body Style Straight
- Fitting Flammability Rating UL 94-V2
- Dimension A 2.312" (5.87)
- Mesh Grip Flammability Rating UL 94-HB
- Product Type Liquidtight System
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # H200CNK
- Zoro # G100490128
- UPC # 783585334844
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension A | 2.312" (5.87) |
Dimension C | 3.187" (8.09) |
Dimension D | 14.50" (36.83) |
Dimension B | .656" (1.67) |
Recommended Knockout Hole Size | 2.453 to 2.500 (6.23 - 6.35) |
Details
Liquidtight Connector Body Style | Straight |
Fitting Flammability Rating | UL 94-V2 |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Liquidtight System |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Liquidtight System Type | Flexible Non-Metallic Liquidtight Conduit Grip Type A |
Certifications | UL Listed CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquid TightSystem, Straight Male Type A Connector, 2", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- SOLAHD Surge Protection Device, 1 Phase, 240V AC, 3 Poles, 2 Wires + Ground (STV25K24S)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- Hubbell Wiring Device-Kellems Strain Relief Grips