Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8in, Spiral, Gray
Mfr # HJ1015G
Zoro # G1557272
original price:
$7.73
27% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/8"
- Color Gray
- Strain Relief Type Spiral
- Insulated Yes
- Material - Cord Connector Nylon
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1015G
- Zoro # G1557272
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Length | 3-1/8" |
Cord Dia. Range | 0.28 in to 0.34 in |
Length - External Strain Relief | 1 21/32 in |
Length - Box to End of Connector | 1 in |
Hub Size | 3/8 in MNPT |
Thread Size | 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.28 in to 0.34 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 1 in, Insulated Yes, Standards CSA LR27378, UL E54218(M), Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Telecom Backboard-Metal Half Module with Brackets, Metal (GB183A1M)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size (P050CGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NGY)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NGY)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMF90-50)
- Hubbell Wiring Device-Kellems Conduit Fittings