Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8in, 90 deg, Blue
Mfr # NHC1012
Zoro # G1837647
original price:
$16.53
20% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.38 in to 0.44 in
- Material Aluminum
- Box Connection 3/8 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1012
- Zoro # G1837647
- UPC # 783585201122
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.38 in to 0.44 in |
Length - Box to End of Connector | 1 1/4 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2" |
Conduit Size | 3/8" |
Form Size | F1 |
Compatible Conduit Trade Size | 3/8 in |
Thread Size | 3/8 in |
Dimension A | 1.27" (32.3) |
Dimension G | .88" (22.2) Dia. |
Dimension D | .44" (11.2) Throat. |
Dimension E A/C | 1.15" (29.2) |
Dimension C | .46" (11.7) Dia. |
Dimension E A/F | 1.10" (27.9) |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Cord Diameter Range | .38"- .44" (9.5- 11.0) |
Dimension B | 2.00" (50.8) Ref. |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.44 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 1, Screw On (ASE24X24X12NK)
- X1 TOOLS 5/16 Rubber Insulated Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-RUB-0313x60)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- Hubbell Wiring Device-Kellems Strain Relief Connector