Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., Red
Mfr # SHC1009CR
Zoro # G0412237
product price: $6.63
/ea
$6.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.19 in to 0.25 in
- Material Nylon
- Box Connection 3/8 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1009CR
- Zoro # G0412237
- UPC # 783585207919
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.19 in to 0.25 in |
Length - Box to End of Connector | 1 1/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-17/32" |
Conduit Size | 3/8" |
Overall Length | 1 9/16 in |
Form Size | F1 |
Compatible Conduit Trade Size | 3/8 in |
Thread Size | 3/8 in |
Dimension E A/C | 1.00" (25.4) |
Dimension B | 1.10" (27.9) Ref. |
Dimension C | .43" (10.9) |
Dimension D | .45" (11.4) Throat Dia. |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension E A/F | .93" (23.6) |
Dimension A | 1.00" (25.4) Dia. |
Cord Diameter Range | .19"- .25" (4.7- 6.3) |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Wire Mesh Cable Tray, 8x4In, 10 Ft (CF105/200EZ)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- ACT Standard Cable Tie, L 8", 50 Lbs, Black (8-50-UV-100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- Hubbell Wiring Device-Kellems Cord Grips