Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., Red
Mfr # SHC1009
Zoro # G1495051
original price:
$9.52
28% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.19 in to 0.25 in
- Material Aluminum
- Color Red
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1009
- Zoro # G1495051
- UPC # 783585200095
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.19 in to 0.25 in |
Length - Box to End of Connector | 7/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-23/64" |
Conduit Size | 3/8" |
Thread Size | 3/8 in |
Form Size | F1 |
Compatible Conduit Trade Size | 3/8 in |
Overall Length | 1 5/16 in |
Cord Diameter Range | .19"- .25" (4.7- 6.3) |
Dimension B | .90" (22.9) Ref. |
Dimension E A/F | .88" (22.4) |
Dimension C | .46" (11.7) |
Dimension A | .88" (22.4) Dia. |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension E A/C | .99" (25.1) |
Dimension D | .44" (11.2) Throat Dia. |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 12/24V AC, 120V AC (31EH93)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR2)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- Hubbell Wiring Device-Kellems Strain Relief Connector