Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., Black
Mfr # SHC1010
Zoro # G2363252
original price:
$8.09
14% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.25 in to 0.31 in
- Material Aluminum
- Box Connection 3/8 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1010
- Zoro # G2363252
- UPC # 783585200101
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.25 in to 0.31 in |
Length - Box to End of Connector | 7/8 in |
Conduit Size | 3/8" |
Length - External Strain Relief | No External Strain Relief |
Length | 1-23/64" |
Thread Size | 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Overall Length | 1 5/16 in |
Form Size | F1 |
Dimension A | .88" (22.4) Dia. |
Cord Diameter Range | .25"- .31" (6.3- 7.9) |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension E A/C | .99" (25.1) |
Dimension D | .44" (11.2) Throat Dia. |
Dimension E A/F | .88" (22.4) |
Dimension B | .90" (22.9) Ref. |
Dimension C | .46" (11.7) |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Black, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- SOUTHWIRE Building Wire, THHN, 3/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20507002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- Hubbell Wiring Device-Kellems Cord Grips