Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4in., Yellow
Mfr # SHC1037
Zoro # G2848316
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Material Aluminum
- Cord Dia. Range 0.63 in to 0.75 in
- Box Connection 3/4 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1037
- Zoro # G2848316
- UPC # 783585200378
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.63 in to 0.75 in |
Length - Box to End of Connector | 1 1/2 in |
Conduit Size | 3/4" |
Length - External Strain Relief | No External Strain Relief |
Length | 2-3/64" |
Overall Length | 2 1/16 in |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Dimension E A/C | 1.40" (35.6) |
Dimension D | .82" (20.8) Throat Dia. |
Dimension E A/F | 1.25" (31.7) |
Dimension C | .55" (14.0) |
Dimension B | 1.50" (38.1) Ref. |
Cord Diameter Range | .63"- .75" (15.9- 19.0) |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension A | 1.38" (35.1) Dia. |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- ZORO SELECT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (6EEF3)
- SOUTHWIRE 8 ft. Magnetic Power Strip with USB, 5 Out (SO377258)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- Hubbell Wiring Device-Kellems Strain Relief Connector