Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4in, Orchid
Mfr # NHC1038CR
Zoro # G2568361
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Material Nylon
- Cord Dia. Range 0.75 in to 0.88 in
- Color Orchid
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1038CR
- Zoro # G2568361
- UPC # 783585208800
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.75 in to 0.88 in |
Length - Box to End of Connector | 1 5/8 in |
Conduit Size | 3/4" |
Length - External Strain Relief | No External Strain Relief |
Length | 2-13/16" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Form Size | F3 |
Dimension D | .77" (19.4) Throat Dia. |
Dimension G | 1.56" (39.6) Dia. |
Dimension A | 1.65" (41.9) |
Cord Diameter Range | .75"- .88" (19.0- 22.2) |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension E A/C | 1.42" (36.1) |
Dimension C | .56" (14.2) |
Dimension B | 2.81" (71.4) Ref. |
Dimension E A/F | 1.29" (32.8) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V08)
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- Hubbell Wiring Device-Kellems Strain Relief Connector