Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4in., 90 deg, Brn
Mfr # NHC1036
Zoro # G2152367
original price:
$22.61
12% off
new price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.50 in to 0.63 in
- Material Aluminum
- Color Brown
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1036
- Zoro # G2152367
- UPC # 783585201368
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Length - Box to End of Connector | 1 13/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 3/4" |
Length | 2-13/16" |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Cord Diameter Range | .50"- .63" (12.7- 15.9) |
Dimension E A/F | 1.31" (33.3) |
Dimension B | 2.80" (7.11) Ref. |
Dimension E A/C | 1.49 (37.8) |
Dimension A | 1.79" (45.5) |
Dimension C | .56" (14.2) Dia. |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension G | 1.38" (34.9) Dia. |
Dimension D | .77" (19.4) Throat. |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 13/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Brass Insert Pins (IN460DM)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- ABB STANDARD BARREL COPPER LUG, #6, 35KV, 6 AWG WIRE, 1/4 BOLT (54105)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.41.10)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- Hubbell Wiring Device-Kellems Cord Grips